Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Rechargeable Electric Toothbrush with Bonus Value Pack

  • Mfr # S520WH

  • Zoro # G821737021


product price: $60.15
/ea

Key Features

Color
White
Height
9.5 in
Width
3.1 in
Length
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S520WH
Zoro #
G821737021
UPC #
851695002912
Country of Origin
China

Dimensions

Height
9.5 in
Width
3.1 in
Length
6.25 in

Details

Color
White
Item
Electric Sonic Toothbrush

Description

Effectively move microscopic plaque and bacteria without irritating your gums with this electric toothbrush designed with sonic wave technology by Pursonic. This toothbrush is perfect for those hard-to-reach areas and clears even the toughest stains to leave your teeth naturally whiter. It comes with a 2 minute timer with a 30 second vibrate alert to remind you to brush a different area of your mouth. Package includes: * (1) electric toothbrush * 12 brush heads * (2) hygienic travel caps * (2) interdental brush heads * (2) tongue cleaners * (2) floss holders * (1) charging dock with AC adapter * Settings: Three modes: Power/ clean, Soft/ gentle and Massage * Product features: 40,000 sonic strokes per minute to effectively remove plaque without irritating your gums, 2 minute timer with a 30 second vibrate alert to remind you to brush a different quadrant of your mouth, Sonic wave technology, Removes microscopic plaque and bacteria left behind by other toothbrushes, easy-to-remove toothbrush heads, docking/charging station with enclosed sanitary toothbrush head holder.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.