Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knitted Polyester Knitted Polyester Head, PK1000

  • Mfr # 3140 PURSWAB

  • Zoro # G4035129


product price: $332.99
/pk 1000, $0.33/ea
Free Shipping & Returns

Key Features

Material
Polyester
Handle Material
Polypropylene
Length
6.378"
Width
0.287" Dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3140 PURSWAB
Zoro #
G4035129
UPC #
-
Country of Origin
United States

Dimensions

Length
6.378"
Width
0.287" Dia

Details

Item
Swab
Material
Polyester
Handle Material
Polypropylene

Description

Swab, Material Polyester, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.