Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 in "L, 3/4 in Size, UV Disinfection Unit

  • Mfr # PT 12 UV

  • Zoro # G6472627


product price: $769.47
/ea
Free Shipping & Returns

Key Features

Size
3/4 in
Connection
MIP
Length (In.)
32 in
Max. Pressure (PSI)
100 psi
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT 12 UV
Zoro #
G6472627
UPC #
-
Country of Origin
United States

Dimensions

Size
3/4 in
Length (In.)
32 in
Height (In.)
3 1/2 in
Width (In.)
3 1/2 in
Width
3 1/2 in
Height
3 1/2 in
Overall Height
3 1/2 in
Wavelength
254 nm
Connection Size
3/4 in

Details

Item
UV Disinfection Unit
Connection
MIP
Max. Pressure (PSI)
100 psi
Voltage
120 V
Chamber
Stainless Steel
Max. Manganese
0.05
Temp. Range (F)
35 to 110 Degrees
Suspended Solids
5 NTU
Housing Material
Stainless Steel
Max. Hardness
7
Lamp Watts
36 W
Exposure
30,000 UWS/CM2
Flow (GPM)
12
Max. Iron
0.3
Reduces
Bacteria
Flow Rate
12 gpm
Minimum Temperature
35 Degrees F
Maximum Iron Removed
0.3 mg
Connection Type
NPT
Safety Features
Electronic Control Box; Flow Restrictor
Maximum Manganese Removed
0.05 mg
Number of Lamps Included
1
Connection Gender
Female
Rated Life
9,000 hr
Maximum Pressure
100 psi
Chamber Material
Stainless Steel
Maximum Hardness
7 mg
Maximum Temperature
110 Degrees F

Description

UV Disinfection Unit, Reduces Water Borne Pathogenic Bacteria, Connection Size 3/4 in, Lamp Watts 36 W, Flow Rate 12 gpm, Voltage 120 V, Exposure 30,000 UWS/CM2, Overall Height 3 1/2 in, Width 3 1/2 in, Connection Gender Female, Connection Type NPT, Maximum Pressure 100 psi, Chamber Material Stainless Steel, Housing Material Stainless Steel, Maximum Hardness 7 mg, Maximum Iron Removed 0.3 mg, Maximum Manganese Removed 0.05 mg, Maximum Temperature 110 Degrees F, Minimum Temperature 35 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.