Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 in "L, 4 in Size, UV Water Sterilizer

  • Mfr # PURASV510

  • Zoro # G0174277


product price: $29,925.99
/ea
Free Shipping & Returns

Key Features

Size
4 in
Type
Ultra Violet Light
Hydrogen Sulfide
Less Than 0.05 ppm
Exposure
30,000 UWS/CM2
Max. Iron
0.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PURASV510
Zoro #
G0174277
UPC #
-
Country of Origin
United States

Dimensions

Size
4 in
Width (In.)
10 in
Length (In.)
36 in
Height (In.)
17 in
Height
17 in
Overall Height
17 in
Width
10 in
Connection Size
3 in

Details

Item
UV Water Sterilizer
Type
Ultra Violet Light
Hydrogen Sulfide
Less Than 0.05 ppm
Exposure
30,000 UWS/CM2
Max. Iron
0.3
Max. Manganese
0.05
Max. Hardness
7
Max. Pressure (PSI)
100 psi
Lamp Watts
127 W
Voltage
120 V
Reduces
Bacteria
Flow (GPM)
510
Housing Material
Stainless Steel
Chamber
Stainless Steel
Flow Rate
510 gpm
Maximum Hardness
7 mg
Maximum Pressure
100 psi
Hydrogen Sulfide Concentration
Less Than 0.05 ppm
Maximum Iron Removed
0.3 mg
Chamber Material
Stainless Steel
Maximum Manganese Removed
0.05 mg

Description

UV Water Sterilizer, Reduces Bacteria, Connection Size 3 in, Lamp Watts 127 W, Flow Rate 510 gpm, Voltage 120 V, Exposure 30,000 UWS/CM2, Overall Height 17 in, Width 10 in, Maximum Pressure 100 psi, Chamber Material Stainless Steel, Housing Material Stainless Steel, Hydrogen Sulfide Concentration 0.05 ppm, Maximum Hardness 7 mg, Maximum Iron Removed 0.3 mg, Maximum Manganese Removed 0.05 mg

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.