Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 in "L, 6 in Size, UV Water Sterilizer

  • Mfr # PURASV812

  • Zoro # G2182960


product price: $49,087.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Size
6 in
Type
Ultra Violet Light
Lamp Watts
127 W
Height (In.)
17 in
Exposure
30,000 UWS/CM2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PURASV812
Zoro #
G2182960
UPC #
-
Country of Origin
United States

Dimensions

Size
6 in
Height (In.)
17 in
Length (In.)
36 in
Width (In.)
10 in
Width
10 in
Overall Height
17 in
Height
17 in
Connection Size
6 in

Details

Item
UV Water Sterilizer
Type
Ultra Violet Light
Lamp Watts
127 W
Exposure
30,000 UWS/CM2
Max. Hardness
7
Max. Iron
0.3
Max. Manganese
0.05
Housing Material
Stainless Steel
Hydrogen Sulfide
Less Than 0.05 ppm
Flow (GPM)
973
Chamber
Stainless Steel
Reduces
Bacteria
Max. Pressure (PSI)
100 psi
Voltage
120 V
Flow Rate
973 gpm
Maximum Manganese Removed
0.05 mg
Maximum Iron Removed
0.3 mg
Maximum Hardness
7 mg
Chamber Material
Stainless Steel
Maximum Pressure
100 psi
Hydrogen Sulfide Concentration
Less Than 0.05 ppm

Description

UV Water Sterilizer, Reduces Bacteria, Connection Size 6 in, Lamp Watts 127 W, Flow Rate 973 gpm, Voltage 120 V, Exposure 30,000 UWS/CM2, Overall Height 17 in, Width 10 in, Maximum Pressure 100 psi, Chamber Material Stainless Steel, Housing Material Stainless Steel, Hydrogen Sulfide Concentration 0.05 ppm, Maximum Hardness 7 mg, Maximum Iron Removed 0.3 mg, Maximum Manganese Removed 0.05 mg

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.