Zoro Homepage

Home Water Analysis Kit

  • Mfr # 77777

  • Zoro # G2666483


product price: $31.39
/ea

Key Features

Size
7 in x 1 1/4 in
Testing Parameter
For Bacteria, Lead, Pesticide, Iron, Chlorine, Copper, Nitrate, Nitrite, Alkalinity, pH, and Hardness
Includes
(2) Alkalinity Test, (2) Chlorine Test, (2) Copper Test, (2) Hardness and Pesticide Test, (2) Iron Test, (2) Nitrates Test, (2) Nitrites Test, (2) pH Test, Bacteria Tests, Lead Tests, Result Sheets
Product Type
Water Test Kit
Number of Tests
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77777
Zoro #
G2666483
UPC #
722432777779
Country of Origin
United States

Dimensions

Size
7 in x 1 1/4 in

Details

Item
Water Test Kit
Testing Parameter
For Bacteria, Lead, Pesticide, Iron, Chlorine, Copper, Nitrate, Nitrite, Alkalinity, pH, and Hardness
Includes
(2) Alkalinity Test, (2) Chlorine Test, (2) Copper Test, (2) Hardness and Pesticide Test, (2) Iron Test, (2) Nitrates Test, (2) Nitrites Test, (2) pH Test, Bacteria Tests, Lead Tests, Result Sheets
Product Type
Water Test Kit
Number of Tests
18
Test Parameters
Alkalinity, Bacteria, Chlorine, Copper, Iron, Lead, Nitrate, Nitrate-Nitrogen, Pesticides, pH, Total Hardness
Number of Pieces
18

Description

Water Test Kit, Number of Tests 18, Includes (2) Alkalinity Test, (2) Chlorine Test, (2) Copper Test, (2) Hardness and Pesticide Test, (2) Iron Test, (2) Nitrates Test, (2) Nitrites Test, (2) pH Test, Bacteria Tests, Lead Tests, Result Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.