Iron Hardness Plus Kit
Mfr # 77702
Zoro # G0818921
product price: $10.39
/eaKey Features
Size
7 7/8 in x 2 7/8 in
Testing Parameter
For Iron, Hardness, Copper, Nitrates, Nitrites, Chlorine, pH, and Alkalinity
Includes
2 Iron, 2 Hardness, 2 Copper, 2 Nitrates, 2 Nitrites, 2 Chlorine, 2 pH, 2 Alkalinity Tests, test vial
Product Type
Water Test Kit
Number of Pieces
16
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77702
Zoro #
G0818921
UPC #
722432777021
Country of Origin
United States
Dimensions
Size
7 7/8 in x 2 7/8 in
Details
Item
Water Test Kit
Testing Parameter
For Iron, Hardness, Copper, Nitrates, Nitrites, Chlorine, pH, and Alkalinity
Includes
2 Iron, 2 Hardness, 2 Copper, 2 Nitrates, 2 Nitrites, 2 Chlorine, 2 pH, 2 Alkalinity Tests, test vial
Product Type
Water Test Kit
Number of Pieces
16
Test Parameters
Alkalinity, Chlorine, Copper, Iron, Nitrate, Nitrite, pH, Total Hardness
Number of Tests
16
Description
Water Test Kit, Number of Tests 16, Includes 2 Iron, 2 Hardness, 2 Copper, 2 Nitrates, 2 Nitrites, 2 Chlorine, 2 pH, 2 Alkalinity Tests, test vial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.