Zoro Homepage

Lamp, For Use with Mfr.No.DLR 1, A, DLR 1AP

  • Mfr # PGSS35A

  • Zoro # G0174207


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Glass
For Use With
Mfr. No. DLR 1,A, DLR 1AP, DLR 1M, Aquada 1A, Aquada 1AP, Aquada 1M
Type
Ultra Violet
Compliance
Yes
Length
12 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGSS35A
Zoro #
G0174207
UPC #
-
Country of Origin
United States

Dimensions

Length
12 3/4 in

Details

Item
Lamp
Material of Construction
Glass
For Use With
Mfr. No. DLR 1,A, DLR 1AP, DLR 1M, Aquada 1A, Aquada 1AP, Aquada 1M
Type
Ultra Violet
Compliance
Yes
Base Type
Single Pin 3 in Pigtail
Watts
16.5 W
Material
Glass
Accessory Type
Ultra Violet Lamp
Voltage
28 V

Description

Ultraviolet Lamp, Watts 16.5 W, Voltage 28 V, Compatible Mfr. Model Number Aquada 1A, Aquada 1AP, Aquada 1M, DLR 1A, DLR 1AP, DLR 1M, For Use With Mfr. No. DLR 1,A, DLR 1AP, DLR 1M, Aquada 1A, Aquada 1AP, Aquada 1M, Accessory Type Ultraviolet Lamp, Base Type Single Pin 3 in Pigtail, Length 13 in, Material Glass

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.