Zoro Homepage

Lamp, For Use withAtlantic UV Units MP36

  • Mfr # MP36, S37

  • Zoro # G0174021


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Glass
For Use With
Atlantic Ultraviolet UV Units, MP36, S37
Type
Ultra Violet
Compliance
Yes
Length
31 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP36, S37
Zoro #
G0174021
UPC #
-
Country of Origin
United States

Dimensions

Length
31 1/4 in

Details

Item
Lamp
Material of Construction
Glass
For Use With
Atlantic Ultraviolet UV Units, MP36, S37
Type
Ultra Violet
Compliance
Yes
Base Type
2 Pin Mini Double Ended (B4)
Material
Glass
Watts
38 W
Accessory Type
Ultra Violet Lamp

Description

Ultraviolet Lamp, Watts 38 W, Compatible Mfr. Model Number MP36, S37, For Use With Atlantic Ultraviolet UV Units, MP36, S37, Accessory Type Ultraviolet Lamp, Base Type 2 Pin Mini Double Ended (B4), Length 31 in, Material Glass

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.