Zoro Homepage

Lamp, UV, Glass, For Use with Trojan B, B4

  • Mfr # 602804

  • Zoro # G0173979


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Glass
For Use With
Trojan UV Units, B, B4, B4-V Model Systems
Type
Ultra Violet
Compliance
Yes
Length
8 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602804
Zoro #
G0173979
UPC #
-
Country of Origin
United States

Dimensions

Length
8 7/8 in

Details

Item
Lamp
Material of Construction
Glass
For Use With
Trojan UV Units, B, B4, B4-V Model Systems
Type
Ultra Violet
Compliance
Yes
Accessory Type
Ultra Violet Lamp
Voltage
26 V
Base Type
4 Pin Barrier Base
Material
Glass
Watts
22 W

Description

Ultraviolet Lamp, Watts 22 W, Voltage 26 V, For Use With Trojan UV Units, B, B4, B4-V Model Systems, Accessory Type Ultraviolet Lamp, Base Type 4 Pin Barrier Base, Length 9 in, Material Glass

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.