Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp, UV, Glass, ForUsewithLampforUVBSeries

  • Mfr # PURA #11

  • Zoro # G0173866


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Glass
For Use With
Lamp for UVB Series
Type
Ultra Violet
Compliance
Yes
Length
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PURA #11
Zoro #
G0173866
UPC #
-
Country of Origin
United States

Dimensions

Length
10 7/8 in

Details

Item
Lamp
Material of Construction
Glass
For Use With
Lamp for UVB Series
Type
Ultra Violet
Compliance
Yes
Base Type
4 Pin Step Base
Voltage
38 V
Accessory Type
Ultra Violet Lamp
Material
Glass
Watts
13 W

Description

Ultraviolet Lamp, Watts 13 W, Voltage 38 V, For Use With Lamp for UVB Series, Accessory Type Ultraviolet Lamp, Base Type 4 Pin Step Base, Length 11 in, Material Glass

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.