UV Lamp, 0.24 kW
Mfr # PAS19254
Zoro # G0174231
product price: $482.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Glass
For Use With
Purtest ASV UV Units All Models
Type
Ultra Violet
Compliance
Yes
Accessory Type
Ultra Violet Lamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PAS19254
Zoro #
G0174231
UPC #
-
Country of Origin
United States
Dimensions
Wavelength
254 nm
Details
Item
Lamp
Material of Construction
Glass
For Use With
Purtest ASV UV Units All Models
Type
Ultra Violet
Compliance
Yes
Accessory Type
Ultra Violet Lamp
Rated Life
12,000 hr
Material
Glass
Description
Ultraviolet Lamp, Watts 0.24 kW, Compatible Mfr. Model Number ASV UV All Models, Rated Life 12,000 hr, Wavelength 254 nm, For Use With Purtest ASV UV Units All Models, Accessory Type Ultraviolet Lamp, Material Glass
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.