Zoro Homepage

UV Lamp, 40 W

  • Mfr # PGSS36

  • Zoro # G0174161


product price: $73.19
/ea

Key Features

Material of Construction
Glass
For Use With
Aquada, DLR 2AP, DLR 2M, DLR 4A, DLR 4AP, DLR 4M, Mfr. No. DLR 2A
Type
Ultra Violet
Compliance
Yes
Length
14 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGSS36
Zoro #
G0174161
UPC #
-
Country of Origin
United States

Dimensions

Length
14 1/8 in

Details

Item
Lamp
Material of Construction
Glass
For Use With
Aquada, DLR 2AP, DLR 2M, DLR 4A, DLR 4AP, DLR 4M, Mfr. No. DLR 2A
Type
Ultra Violet
Compliance
Yes
Material
Glass
Accessory Type
Ultra Violet Lamp

Description

Ultraviolet Lamp, Watts 40 W, Compatible Mfr. Model Number DLR 2A, DLR 2AP, DLR 2M, DLR 4A, DLR 4AP, DLR 4M, For Use With Aquada, DLR 2AP, DLR 2M, DLR 4A, DLR 4AP, DLR 4M, Mfr. No. DLR 2A, Accessory Type Ultraviolet Lamp, Length 14 in, Material Glass

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.