Zoro Homepage

Bed Cap & Tailgate Prot Combo, For Use With Putco Venture TEC Rack System; Dual T-Slot Channel;

  • Mfr # 129855

  • Zoro # G016515465


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Tonneau Cover Compatibility
Yes
Mounting Type
Stake Pocket Mount
Color
Matte Black
Compatibility
Putco Venture TEC Rack System
Design
Dual T-Slot Channel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129855
Zoro #
G016515465
UPC #
10536003833
Country of Origin
United States

Details

Tonneau Cover Compatibility
Yes
Mounting Type
Stake Pocket Mount
Color
Matte Black
Compatibility
Putco Venture TEC Rack System
Design
Dual T-Slot Channel
Finish
Textured Powder Coated
Material
Aluminum
Includes
With Four Mounting Brackets/ Hardware

Description

For Use With Putco Venture TEC Rack System; Dual T-Slot Channel; Stake Pocket Mount; Textured Powder Coated; Matte Black; Aluminum; Works With Inside Bed Rail Mount Tonneau Cover; With Four Mounting Brackets And Hardware Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.