
Bed Cap & Tailgate Prot Combo, For Use With Putco Venture TEC Rack System; Dual T-Slot Channel;
Mfr # 129864
Zoro # G816515344
product price: $433.99
/ea
Free Shipping & Returns
Key Features
Tonneau Cover Compatibility
Yes
Design
Dual T-Slot Channel
Mounting Type
Stake Pocket Mount
Finish
Textured Powder Coated
Includes
With Four Mounting Brackets/ Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
129864
Zoro #
G816515344
UPC #
10536003888
Country of Origin
United States
Details
Tonneau Cover Compatibility
Yes
Design
Dual T-Slot Channel
Mounting Type
Stake Pocket Mount
Finish
Textured Powder Coated
Includes
With Four Mounting Brackets/ Hardware
Compatibility
Putco Venture TEC Rack System
Material
Aluminum
Color
Matte Black
Description
For Use With Putco Venture TEC Rack System; Dual T-Slot Channel; Stake Pocket Mount; Textured Powder Coated; Matte Black; Aluminum; Works With Inside Bed Rail Mount Tonneau Cover; With Four Mounting Brackets And Hardware Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.