Zoro Homepage

Bed Cap & Tailgate Prot Combo, For Use With Putco Venture TEC Rack System; Dual T-Slot Channel;

  • Mfr # 129871

  • Zoro # G216515432


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Design
Dual T-Slot Channel
Mounting Type
Stake Pocket Mount
Tonneau Cover Compatibility
Yes
Compatibility
Putco Venture TEC Rack System
Finish
Textured Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129871
Zoro #
G216515432
UPC #
10536003918
Country of Origin
United States

Details

Design
Dual T-Slot Channel
Mounting Type
Stake Pocket Mount
Tonneau Cover Compatibility
Yes
Compatibility
Putco Venture TEC Rack System
Finish
Textured Powder Coated
Includes
With Four Mounting Brackets/ Hardware
Material
Aluminum
Color
Matte Black

Description

For Use With Putco Venture TEC Rack System; Dual T-Slot Channel; Stake Pocket Mount; Textured Powder Coated; Matte Black; Aluminum; Works With Inside Bed Rail Mount Tonneau Cover; With Four Mounting Brackets And Hardware Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.