Zoro Homepage

Bed Cap & Tailgate Prot Combo, For Use With Putco Venture TEC Rack System; Dual T-Slot Channel;

  • Mfr # 129873

  • Zoro # G516515286


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Includes
With Four Mounting Brackets/ Hardware
Design
Dual T-Slot Channel
Mounting Type
Stake Pocket Mount
Compatibility
Putco Venture TEC Rack System
Finish
Textured Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129873
Zoro #
G516515286
UPC #
10536003949
Country of Origin
United States

Details

Includes
With Four Mounting Brackets/ Hardware
Design
Dual T-Slot Channel
Mounting Type
Stake Pocket Mount
Compatibility
Putco Venture TEC Rack System
Finish
Textured Powder Coated
Tonneau Cover Compatibility
Yes
Color
Matte Black
Material
Aluminum

Description

For Use With Putco Venture TEC Rack System; Dual T-Slot Channel; Stake Pocket Mount; Textured Powder Coated; Matte Black; Aluminum; Works With Inside Bed Rail Mount Tonneau Cover; With Four Mounting Brackets And Hardware Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.