
Bed Cap & Tailgate Prot Combo, For Use With Putco Venture TEC Rack System; Dual T-Slot Channel;
Mfr # 129875
Zoro # G416515416
product price: $473.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Putco Venture TEC Rack System
Color
Matte Black
Material
Aluminum
Finish
Textured Powder Coated
Mounting Type
Stake Pocket Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
129875
Zoro #
G416515416
UPC #
10536004830
Country of Origin
United States
Details
Compatibility
Putco Venture TEC Rack System
Color
Matte Black
Material
Aluminum
Finish
Textured Powder Coated
Mounting Type
Stake Pocket Mount
Tonneau Cover Compatibility
Yes
Design
Dual T-Slot Channel
Includes
With Four Mounting Brackets/ Hardware
Description
For Use With Putco Venture TEC Rack System; Dual T-Slot Channel; Stake Pocket Mount; Textured Powder Coated; Matte Black; Aluminum; Works With Inside Bed Rail Mount Tonneau Cover; With Four Mounting Brackets And Hardware Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.