
Bed Rails, 1000 Pound Capacity; Stake Pocket Mount; Direct-Fit; Set of 2; Bolt-On; Powder Coated;
Mfr # 186855
Zoro # G516515200
product price:Â $1,051.99
/ea
Free Shipping & Returns
Key Features
Number of Bars
2
Adjustable
Yes
Attachment Type
Bolt-On
Material
Aluminum
Mounting Style
Stake Pocket Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
186855
Zoro #
G516515200
UPC #
10536995251
Country of Origin
United States
Dimensions
Depth
13 in
Details
Number of Bars
2
Adjustable
Yes
Attachment Type
Bolt-On
Material
Aluminum
Mounting Style
Stake Pocket Mount
Max. Load Capacity
1000 Pound Static/ 600 Pound Dynamic/ 300 Pound Off-Road Dynamic
Color
Black
Drilling Required
No
Finish
Powder Coated
Type
Pick-Up Rack
Description
1000 Pound Capacity; Stake Pocket Mount; Direct-Fit; Set of 2; Bolt-On; Powder Coated; Matte Black; Aluminum; Adjustable Rack; Built In Tie Down Ends; With Dual T-Slot Channel Side Rails And Cross Bar Rails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.