
Bed Rails, 1000 Pound Static/ 600 Pound Dynamic/ 300 Pound Off-Road Dynamic Weight Capacity; Stake
Mfr # 186864
Zoro # G816515467
product price: $1,051.99
/ea
Free Shipping & Returns
Key Features
Depth
13 in
Mounting Style
Stake Pocket Mount
Finish
Powder Coated
Color
Black
Drilling Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
186864
Zoro #
G816515467
UPC #
10536995299
Country of Origin
United States
Dimensions
Depth
13 in
Details
Mounting Style
Stake Pocket Mount
Finish
Powder Coated
Color
Black
Drilling Required
No
Attachment Type
Bolt-On
Number of Bars
2
Material
Aluminum
Adjustable
Yes
Type
Pick-Up Rack
Max. Load Capacity
1000 Pound Static/ 600 Pound Dynamic/ 300 Pound Off-Road Dynamic
Description
1000 Pound Static/ 600 Pound Dynamic/ 300 Pound Off-Road Dynamic Weight Capacity; Stake Pocket Mount; Direct-Fit; Set of 2; Bolt-On; Powder Coated; Black; Aluminum; Adjustable Rack; With Dual T-Slot Channel Side Rails/ Cross Bar Rails; Built In Tie Down Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.