Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bed Rails, 1000 Pound Static/ 600 Pound Dynamic/ 300 Pound Off-Road Dynamic Weight Capacity; Stake

  • Mfr # 186873

  • Zoro # G016515366


product price: $1,084.99
/ea
Free Shipping & Returns

Key Features

Drilling Required
No
Attachment Type
Bolt-On
Type
Pick-Up Rack
Max. Load Capacity
1000 Pound Static/ 600 Pound Dynamic/ 300 Pound Off-Road Dynamic
Number of Bars
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
186873
Zoro #
G016515366
UPC #
10536995442
Country of Origin
United States

Dimensions

Depth
13 in

Details

Drilling Required
No
Attachment Type
Bolt-On
Type
Pick-Up Rack
Max. Load Capacity
1000 Pound Static/ 600 Pound Dynamic/ 300 Pound Off-Road Dynamic
Number of Bars
2
Adjustable
Yes
Finish
Powder Coated
Mounting Style
Stake Pocket Mount
Material
Aluminum
Color
Black

Description

1000 Pound Static/ 600 Pound Dynamic/ 300 Pound Off-Road Dynamic Weight Capacity; Stake Pocket Mount; Direct-Fit; Set of 2; Bolt-On; Powder Coated; Black; Aluminum; Adjustable Rack; With Dual T-Slot Channel Side Rails/ Cross Bar Rails; Built In Tie Down Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.