Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bed Rails, 2.0 Inch Diameter; Chrome Plated; Billet Aluminum; Set of

  • Mfr # 820200

  • Zoro # G116515426


product price: $65.55
/ea

Key Features

Pack Size
Set of 2
Includes Mounting Hardware
Yes
Material
Aluminum
Color
Silver
Outside Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820200
Zoro #
G116515426
UPC #
10536105841
Country of Origin
United States

Dimensions

Outside Dia.
2 in

Details

Pack Size
Set of 2
Includes Mounting Hardware
Yes
Material
Aluminum
Color
Silver
Finish
Chrome Plated

Description

2.0 Inch Diameter; Chrome Plated; Billet Aluminum; Set of 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.