Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bed Rails, Direct Fit; Stake Pocket Mount; Black Injection Molded Nylon Stanchion; Chrome; With

  • Mfr # 48859

  • Zoro # G416515300


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Stake Pocket Mount
Drilling Required
No
Cargo Weight Capacity
500 Pound
Type
Round Tube
Outside Dia.
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48859
Zoro #
G416515300
UPC #
10536102499
Country of Origin
United States

Dimensions

Outside Dia.
2-1/2 in
Length
51 in

Details

Mount Type
Stake Pocket Mount
Drilling Required
No
Cargo Weight Capacity
500 Pound
Type
Round Tube
Used With Toolbox
No
Finish
Polished
Tie Down Option
Yes
Material
Stainless Steel

Description

Direct Fit; Stake Pocket Mount; Black Injection Molded Nylon Stanchion; Chrome; With Polished Stainless Steel Tube; Built In Tie Down Anchor; Not Compatible With Tool Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.