
Bed Rails, Direct Fit; Stake Pocket Mount; Black Injection Molded Nylon Stanchion; Chrome; With
Mfr # 78859
Zoro # G616515292
product price: $288.99
/ea
Free Shipping & Returns
Key Features
Type
Round Tube
Cargo Weight Capacity
500 Pound
Outside Dia.
1-3/4 in
Tie Down Option
Yes
Used With Toolbox
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78859
Zoro #
G616515292
UPC #
10536996265
Country of Origin
United States
Dimensions
Outside Dia.
1-3/4 in
Length
51 in
Details
Type
Round Tube
Cargo Weight Capacity
500 Pound
Tie Down Option
Yes
Used With Toolbox
No
Mount Type
Stake Pocket Mount
Finish
Polished
Drilling Required
No
Material
Stainless Steel
Description
Direct Fit; Stake Pocket Mount; Black Injection Molded Nylon Stanchion; Chrome; With Polished Stainless Steel Tube; Built In Tie Down Anchor; Not Compatible With Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.