
Bed Rails, Direct Fit; Stake Pocket Mount; Black Injection Molded Nylon Stanchion; Chrome; With
Mfr # 79859
Zoro # G316515356
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Tie Down Option
Yes
Used With Toolbox
No
Mount Type
Stake Pocket Mount
Cargo Weight Capacity
500 Pound
Type
Round Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79859
Zoro #
G316515356
UPC #
10536264258
Country of Origin
Taiwan, Province of China
Dimensions
Outside Dia.
1-3/4 in
Length
51 in
Details
Tie Down Option
Yes
Used With Toolbox
No
Mount Type
Stake Pocket Mount
Cargo Weight Capacity
500 Pound
Type
Round Tube
Drilling Required
No
Finish
Polished
Material
Stainless Steel
Description
Direct Fit; Stake Pocket Mount; Black Injection Molded Nylon Stanchion; Chrome; With Polished Stainless Steel Tube; Built In Tie Down Anchor; Not Compatible With Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.