Bed Rails, Direct Fit; Stake Pocket Mount; Chrome Plated Diecast Aluminum Stanchion; With Polished

  • Mfr # 69859

  • Zoro # G316515165


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Used With Toolbox
No
Cargo Weight Capacity
500 Pound
Drilling Required
No
Material
Stainless Steel
Length
51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69859
Zoro #
G316515165
UPC #
10536101034
Country of Origin
China

Dimensions

Length
51 in
Outside Dia.
2-1/2 in

Details

Used With Toolbox
No
Cargo Weight Capacity
500 Pound
Drilling Required
No
Material
Stainless Steel
Type
Oval Tube
Tie Down Option
Yes
Mount Type
Stake Pocket Mount
Finish
Chrome Plated

Description

Direct Fit; Stake Pocket Mount; Chrome Plated Diecast Aluminum Stanchion; With Polished Stainless Steel Tube; Built In Tie Down Anchor; Not Compatible With Tool Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.