Bed Rails, Direct Fit; Stake Pocket Mount; Chrome Plated Diecast Stainless Steel Stanchion; Chrome;

  • Mfr # 49859

  • Zoro # G716515215


product price: $713.99
/ea
Free Shipping & Returns

Key Features

Used With Toolbox
No
Type
Round Tube
Tie Down Option
Yes
Drilling Required
No
Outside Dia.
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49859
Zoro #
G716515215
UPC #
10536002720
Country of Origin
China

Dimensions

Outside Dia.
2-1/2 in
Length
51 in

Details

Used With Toolbox
No
Type
Round Tube
Tie Down Option
Yes
Drilling Required
No
Material
Stainless Steel
Finish
Chrome Plated
Mount Type
Stake Pocket Mount
Cargo Weight Capacity
500 Pound

Description

Direct Fit; Stake Pocket Mount; Chrome Plated Diecast Stainless Steel Stanchion; Chrome; With Polished Stainless Steel Tube; With Built In Tie Downs; Not Compatible With Tool Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.