
Bed Rails, Direct Fit; Stake Pocket Mount; Chrome Plated Diecast Stainless Steel Stanchion; Chrome;
Mfr # 89859
Zoro # G016515199
product price:Â $495.99
/ea
Free Shipping & Returns
Key Features
Mount Type
Stake Pocket Mount
Outside Dia.
1-3/4 in
Type
Round Tube
Cargo Weight Capacity
500 Pound
Used With Toolbox
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89859
Zoro #
G016515199
UPC #
10536898644
Country of Origin
United States
Dimensions
Outside Dia.
1-3/4 in
Length
51 in
Details
Mount Type
Stake Pocket Mount
Type
Round Tube
Cargo Weight Capacity
500 Pound
Used With Toolbox
No
Finish
Chrome Plated
Drilling Required
No
Tie Down Option
Yes
Material
Stainless Steel
Description
Direct Fit; Stake Pocket Mount; Chrome Plated Diecast Stainless Steel Stanchion; Chrome; Stainless Steel Tube; Built In Tie Down Anchor; Not Compatible With Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.