
Bed Rails, Direct Fit; Stake Pocket Mount; Polished; Chrome; Stainless Steel; Built In 4 Pop Up Tie
Mfr # 29859
Zoro # G216515258
product price:Â $528.99
/ea
Free Shipping & Returns
Key Features
Type
Round Tube
Outside Dia.
1-3/4 in
Used With Toolbox
No
Length
51 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
29859
Zoro #
G216515258
UPC #
10536301021
Country of Origin
United States
Dimensions
Outside Dia.
1-3/4 in
Length
51 in
Details
Type
Round Tube
Used With Toolbox
No
Material
Stainless Steel
Mount Type
Stake Pocket Mount
Drilling Required
No
Finish
Polished
Cargo Weight Capacity
500 Pound
Tie Down Option
Yes
Description
Direct Fit; Stake Pocket Mount; Polished; Chrome; Stainless Steel; Built In 4 Pop Up Tie Down Anchor; Not Compatible With Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.