Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bed Rails, Direct Fit; Stake Pocket Mount; Polished; Chrome; Stainless Steel; Built In Tie Down

  • Mfr # 59859

  • Zoro # G916515367


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Type
Round Tube
Tie Down Option
Yes
Mount Type
Stake Pocket Mount
Outside Dia.
1-3/4 in
Cargo Weight Capacity
500 Pound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59859
Zoro #
G916515367
UPC #
10536598643
Country of Origin
United States

Dimensions

Outside Dia.
1-3/4 in
Length
51 in

Details

Type
Round Tube
Tie Down Option
Yes
Mount Type
Stake Pocket Mount
Cargo Weight Capacity
500 Pound
Finish
Polished
Material
Stainless Steel
Drilling Required
No
Used With Toolbox
No

Description

Direct Fit; Stake Pocket Mount; Polished; Chrome; Stainless Steel; Built In Tie Down Anchor; Not Compatible With Tool Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.