
Bed Rails, Direct-Fit; Stake Pocket Mount; Polished; Stainless Steel; Built In Tie Down Anchor; Not
Mfr # 89858
Zoro # G816515214
product price:Â $631.99
/ea
Free Shipping & Returns
Key Features
Type
Round Tube
Tie Down Option
Yes
Finish
Polished
Cargo Weight Capacity
500 Pound
Mount Type
Stake Pocket Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
89858
Zoro #
G816515214
UPC #
10536995886
Country of Origin
United States
Dimensions
Outside Dia.
1-3/4 in
Length
81 in
Details
Type
Round Tube
Tie Down Option
Yes
Finish
Polished
Cargo Weight Capacity
500 Pound
Mount Type
Stake Pocket Mount
Material
Stainless Steel
Used With Toolbox
No
Description
Direct-Fit; Stake Pocket Mount; Polished; Stainless Steel; Built In Tie Down Anchor; Not Compatible With Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.