Bed Rails, Direct-Fit; Stake Pocket Mount; Polished; Stainless Steel; Not Compatible With Tool Box;

  • Mfr # 19857

  • Zoro # G716515291


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Tie Down Option
Yes
Mount Type
Stake Pocket Mount
Drilling Required
No
Outside Dia.
1-3/4 in. x 2-1/2 in
Cargo Weight Capacity
500 Pound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19857
Zoro #
G716515291
UPC #
10536104783
Country of Origin
United States

Dimensions

Outside Dia.
1-3/4 in. x 2-1/2 in
Length
96 in

Details

Tie Down Option
Yes
Mount Type
Stake Pocket Mount
Drilling Required
No
Cargo Weight Capacity
500 Pound
Used With Toolbox
No
Material
Stainless Steel
Type
Round Tube
Finish
Polished
Color
Silver

Description

Direct-Fit; Stake Pocket Mount; Polished; Stainless Steel; Not Compatible With Tool Box; With Injection Molded Nylon End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.