Bed Rails, Direct-Fit; Stake Pocket Mount; Polished; Stainless Steel; With Built In Tie Down; Not

  • Mfr # 48857

  • Zoro # G216515326


product price:  $994.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Stake Pocket Mount
Finish
Polished
Tie Down Option
Yes
Cargo Weight Capacity
500 Pound
Outside Dia.
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48857
Zoro #
G216515326
UPC #
10536995909
Country of Origin
United States

Dimensions

Outside Dia.
2-1/2 in
Length
96 in

Details

Mount Type
Stake Pocket Mount
Finish
Polished
Tie Down Option
Yes
Cargo Weight Capacity
500 Pound
Color
Silver
Material
Stainless Steel
Used With Toolbox
No
Type
Round Tube
Drilling Required
No

Description

Direct-Fit; Stake Pocket Mount; Polished; Stainless Steel; With Built In Tie Down; Not Compatible With Tool Box; With Injection Molded Nylon End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.