
Bed Rails, Direct-Fit; Stake Pocket Mount; Polished; Stainless Steel; With Built In Tie Down; Not
Mfr # 49857
Zoro # G616515186
product price: $1,065.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
2-1/2 in
Tie Down Option
Yes
Mount Type
Stake Pocket Mount
Material
Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49857
Zoro #
G616515186
UPC #
10536104813
Country of Origin
United States
Dimensions
Outside Dia.
2-1/2 in
Length
96 in
Details
Tie Down Option
Yes
Mount Type
Stake Pocket Mount
Material
Stainless Steel
Color
Silver
Finish
Polished
Drilling Required
No
Cargo Weight Capacity
500 Pound
Used With Toolbox
No
Type
Round Tube
Description
Direct-Fit; Stake Pocket Mount; Polished; Stainless Steel; With Built In Tie Down; Not Compatible With Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.