
Bed Rails, Direct-Fit; Stake Pocket Mount; Polished; Stainless Steel; With Built In Tie Down; Not
Mfr # 49858
Zoro # G216515272
product price:Â $928.99
/ea
Free Shipping & Returns
Key Features
Tie Down Option
Yes
Cargo Weight Capacity
500 Pound
Drilling Required
No
Outside Dia.
2-1/2 in
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49858
Zoro #
G216515272
UPC #
10536995862
Country of Origin
United States
Dimensions
Outside Dia.
2-1/2 in
Length
81 in
Details
Tie Down Option
Yes
Cargo Weight Capacity
500 Pound
Drilling Required
No
Finish
Polished
Type
Round Tube
Used With Toolbox
No
Mount Type
Stake Pocket Mount
Material
Stainless Steel
Description
Direct-Fit; Stake Pocket Mount; Polished; Stainless Steel; With Built In Tie Down; Not Compatible With Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.