
Bed Rails, Direct-Fit; Stake Pocket Mount; Polished; Stainless Steel; With Built In Tie Down; Not (Discontinued)
- Mfr # 69855
- Zoro # G416515188
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69855
Zoro #
G416515188
UPC #
10536102543
Country of Origin
United States
Dimensions
Length
68 in
Outside Dia.
1-3/4 in. x 2-1/2 in
Details
Used With Toolbox
No
Drilling Required
No
Type
Oval Tube
Mount Type
Stake Pocket Mount
Finish
Polished
Cargo Weight Capacity
1000 Pound
Color
Silver
Tie Down Option
Yes
Material
Stainless Steel
Description
Direct-Fit; Stake Pocket Mount; Polished; Stainless Steel; With Built In Tie Down; Not Compatible With Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.