Bed Rails, Direct-Fit; Stake Pocket Mount; Polished; Stainless Steel; With Built In Tie Down; Not

  • Mfr # 69857GM

  • Zoro # G616515285


product price:  $805.99
/ea
Free Shipping & Returns

Key Features

Tie Down Option
Yes
Type
Oval Tube
Mount Type
Stake Pocket Mount
Color
Silver
Cargo Weight Capacity
1000 Pound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69857GM
Zoro #
G616515285
UPC #
10536104837
Country of Origin
United States

Dimensions

Outside Dia.
1-3/4 in. x 2-1/2 in
Length
96 in

Details

Tie Down Option
Yes
Type
Oval Tube
Mount Type
Stake Pocket Mount
Color
Silver
Cargo Weight Capacity
1000 Pound
Material
Stainless Steel
Finish
Polished
Used With Toolbox
No

Description

Direct-Fit; Stake Pocket Mount; Polished; Stainless Steel; With Built In Tie Down; Not Compatible With Tool Box; GM Licensed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.