
Bed Rails, Direct-Fit; Stake Pocket Mount; Polished; Stainless Steel; With Built In Tie Down; Not
Mfr # 69858
Zoro # G616515254
product price: $652.99
/ea
Free Shipping & Returns
Key Features
Length
81 in
Type
Oval Tube
Finish
Chrome Plated
Mount Type
Stake Pocket Mount
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69858
Zoro #
G616515254
UPC #
10536995879
Country of Origin
United States
Dimensions
Length
81 in
Outside Dia.
1-3/4 in. x 2-1/2 in
Details
Type
Oval Tube
Finish
Chrome Plated
Mount Type
Stake Pocket Mount
Material
Stainless Steel
Cargo Weight Capacity
1000 Pound
Used With Toolbox
No
Tie Down Option
Yes
Description
Direct-Fit; Stake Pocket Mount; Polished; Stainless Steel; With Built In Tie Down; Not Compatible With Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.