
Bed Rails, Direct-Fit; Stake Pocket Mount; Polished; Stainless Steel; With Built In Tie Down; Not
Mfr # 89857GM
Zoro # G016515298
product price:Â $747.99
/ea
Free Shipping & Returns
Key Features
Type
Round Tube
Material
Stainless Steel
Outside Dia.
1-3/4 in
Length
96 in
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
89857GM
Zoro #
G016515298
UPC #
10536104868
Country of Origin
United States
Dimensions
Outside Dia.
1-3/4 in
Length
96 in
Details
Type
Round Tube
Material
Stainless Steel
Finish
Polished
Tie Down Option
Yes
Cargo Weight Capacity
500 Pound
Color
Silver
Used With Toolbox
No
Mount Type
Stake Pocket Mount
Description
Direct-Fit; Stake Pocket Mount; Polished; Stainless Steel; With Built In Tie Down; Not Compatible With Tool Box; GM Licensed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.