Bed Rails, Direct-Fit; Stake Pocket Mount; Polished; Stainless Steel; With Built In Tie Down; Not

  • Mfr # 89872

  • Zoro # G216515159


product price:  $574.99
/ea
Free Shipping & Returns

Key Features

Cargo Weight Capacity
1000 Pound
Tie Down Option
Yes
Length
66.9 in
Mount Type
Stake Pocket Mount
Outside Dia.
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89872
Zoro #
G216515159
UPC #
10536265279
Country of Origin
United States

Dimensions

Length
66.9 in
Outside Dia.
1-3/4 in

Details

Cargo Weight Capacity
1000 Pound
Tie Down Option
Yes
Mount Type
Stake Pocket Mount
Finish
Polished
Type
Round Tube
Used With Toolbox
No
Material
Stainless Steel

Description

Direct-Fit; Stake Pocket Mount; Polished; Stainless Steel; With Built In Tie Down; Not Compatible With Tool Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.