
Bed Rails, Direct-Fit; Stake Pocket Mount; Polished; Stainless Steel; With Built In Tie Down; Not
Mfr # 99855
Zoro # G816515382
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished
Type
Round Tube
Drilling Required
No
Tie Down Option
Yes
Used With Toolbox
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99855
Zoro #
G816515382
UPC #
10536999013
Country of Origin
United States
Dimensions
Outside Dia.
1-3/4 in
Length
68 in
Details
Finish
Polished
Type
Round Tube
Drilling Required
No
Tie Down Option
Yes
Used With Toolbox
No
Cargo Weight Capacity
500 Pound
Mount Type
Stake Pocket Mount
Color
Silver
Material
Stainless Steel
Description
Direct-Fit; Stake Pocket Mount; Polished; Stainless Steel; With Built In Tie Down; Not Compatible With Tool Box; With Injection Molded Nylon End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.