
Bed Rails, Direct Fit; Stake Pocket Mount; Polished; Stainless Steel; With Built In Tie Downs; Not
Mfr # 89850
Zoro # G816515337
product price: $576.99
/ea
Free Shipping & Returns
Key Features
Tie Down Option
Yes
Cargo Weight Capacity
1000 Pound
Outside Dia.
1-3/4 in
Drilling Required
No
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89850
Zoro #
G816515337
UPC #
10536101683
Country of Origin
United States
Dimensions
Outside Dia.
1-3/4 in
Length
60 in
Details
Tie Down Option
Yes
Cargo Weight Capacity
1000 Pound
Drilling Required
No
Material
Stainless Steel
Type
Round Tube
Mount Type
Stake Pocket Mount
Finish
Polished
Used With Toolbox
No
Description
Direct Fit; Stake Pocket Mount; Polished; Stainless Steel; With Built In Tie Downs; Not Compatible With Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.