
Bed Rails, Direct-Fit; Stake Pocket Mount; Polished; Stainless Steel; With Built In Tie Downs; Not
Mfr # 89896
Zoro # G416515454
product price: $542.99
/ea
Free Shipping & Returns
Key Features
Tie Down Option
Yes
Outside Dia.
1-3/4 in
Used With Toolbox
No
Cargo Weight Capacity
1000 Pound
Mount Type
Stake Pocket Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89896
Zoro #
G416515454
UPC #
10536265941
Country of Origin
Taiwan, Province of China
Dimensions
Outside Dia.
1-3/4 in
Length
79 in
Details
Tie Down Option
Yes
Used With Toolbox
No
Cargo Weight Capacity
1000 Pound
Mount Type
Stake Pocket Mount
Type
Single Hoop
Material
Stainless Steel
Finish
Polished
Drilling Required
No
Description
Direct-Fit; Stake Pocket Mount; Polished; Stainless Steel; With Built In Tie Downs; Not Compatible With Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.