Zoro Homepage

Bed Rails, Direct-Fit; Stake Pocket Mount; Polished; Stainless Steel; Without Tie Down; Not

  • Mfr # 59855

  • Zoro # G116515402


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Tie Down Option
No
Color
Silver
Length
68 in
Used With Toolbox
No
Outside Dia.
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59855
Zoro #
G116515402
UPC #
10536104820
Country of Origin
United States

Dimensions

Length
68 in
Outside Dia.
1-3/4 in

Details

Tie Down Option
No
Color
Silver
Used With Toolbox
No
Finish
Polished
Drilling Required
No
Mount Type
Stake Pocket Mount
Type
Round Tube
Cargo Weight Capacity
500 Pound
Material
Stainless Steel

Description

Direct-Fit; Stake Pocket Mount; Polished; Stainless Steel; Without Tie Down; Not Compatible With Tool Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.