Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bed Rails, Direct-Fit; Stake Pocket Mount; Polished; Stainless Steel; Without Tie Down; Not

  • Mfr # 59873

  • Zoro # G516515354


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Stake Pocket Mount
Tie Down Option
No
Type
Round Tube
Finish
Polished
Length
76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59873
Zoro #
G516515354
UPC #
10536995459
Country of Origin
United States

Dimensions

Length
76 in
Outside Dia.
1-3/4 in

Details

Mount Type
Stake Pocket Mount
Tie Down Option
No
Type
Round Tube
Finish
Polished
Color
Silver
Cargo Weight Capacity
500 Pound
Material
Stainless Steel
Used With Toolbox
No
Drilling Required
No

Description

Direct-Fit; Stake Pocket Mount; Polished; Stainless Steel; Without Tie Down; Not Compatible With Tool Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.