Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bed Rails, Direct-Fit; Stake Pocket Mount; Polished; Stainless Steel; Without Tie Down; Not

  • Mfr # 79857

  • Zoro # G016515403


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Cargo Weight Capacity
500 Pound
Tie Down Option
No
Type
Oval Tube
Mount Type
Stake Pocket Mount
Outside Dia.
1-3/4 in. x 2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79857
Zoro #
G016515403
UPC #
10536995923
Country of Origin
United States

Dimensions

Outside Dia.
1-3/4 in. x 2-1/2 in
Length
96 in

Details

Cargo Weight Capacity
500 Pound
Tie Down Option
No
Type
Oval Tube
Mount Type
Stake Pocket Mount
Used With Toolbox
No
Material
Stainless Steel
Color
Silver
Finish
Polished
Drilling Required
No

Description

Direct-Fit; Stake Pocket Mount; Polished; Stainless Steel; Without Tie Down; Not Compatible With Tool Box; With Injection Molded Nylon End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.