
Bed Rails, Direct Fit; Stake Pocket Mount; Powder Coated; Black; Aluminum; With Channel For Blade (Discontinued)
- Mfr # 109855
- Zoro # G816515283
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
109855
Zoro #
G816515283
UPC #
10536105346
Country of Origin
United States
Dimensions
Length
36 in
Details
Mount Type
Stake Pocket Mount
Color
Black
Cargo Weight Capacity
500 Pound
Used With Toolbox
No
Finish
Powder Coated
Type
Rectangular Tube
Material
Aluminum
Description
Direct Fit; Stake Pocket Mount; Powder Coated; Black; Aluminum; With Channel For Blade Series Lights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.