
Bed Rails, Direct-Fit; Stake Pocket Mount; Powder Coated; Black; Aluminum; With Channel For Blade
Mfr # 109858
Zoro # G716515307
product price:Â $742.99
/ea
Free Shipping & Returns
Key Features
Cargo Weight Capacity
500 Pound
Tie Down Option
Yes
Type
Rectangular Tube
Drilling Required
No
Mount Type
Stake Pocket Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
109858
Zoro #
G716515307
UPC #
10536995961
Country of Origin
United States
Dimensions
Length
81 in
Details
Cargo Weight Capacity
500 Pound
Tie Down Option
Yes
Type
Rectangular Tube
Drilling Required
No
Mount Type
Stake Pocket Mount
Used With Toolbox
No
Finish
Powder Coated
Color
Black
Material
Aluminum
Description
Direct-Fit; Stake Pocket Mount; Powder Coated; Black; Aluminum; With Channel For Blade Series Lights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.