
Bed Rails, Direct Fit; Stake Pocket Mount; Powder Coated; Black; Aluminum; With Channel For Blade (Discontinued)
- Mfr # 109868
- Zoro # G516515231
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
109868
Zoro #
G516515231
UPC #
10536101522
Country of Origin
United States
Dimensions
Length
78.9 in
Details
Used With Toolbox
No
Tie Down Option
Yes
Type
Rectangular Tube
Drilling Required
No
Cargo Weight Capacity
500 Pound
Mount Type
Stake Pocket Mount
Finish
Powder Coated
Color
Black
Material
Aluminum
Description
Direct Fit; Stake Pocket Mount; Powder Coated; Black; Aluminum; With Channel For Blade Series Lights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.