
Bed Rails, Direct Fit; Stake Pocket Mount; Powder Coated; Black; Aluminum; With Channel For Blade
Mfr # 109871
Zoro # G416515171
product price:Â $729.99
/ea
Free Shipping & Returns
Key Features
Cargo Weight Capacity
500 Pound
Type
Rectangular Tube
Mount Type
Stake Pocket Mount
Used With Toolbox
No
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
109871
Zoro #
G416515171
UPC #
10536101539
Country of Origin
United States
Dimensions
Length
48 in
Details
Cargo Weight Capacity
500 Pound
Type
Rectangular Tube
Mount Type
Stake Pocket Mount
Used With Toolbox
No
Material
Aluminum
Color
Black
Finish
Powder Coated
Description
Direct Fit; Stake Pocket Mount; Powder Coated; Black; Aluminum; With Channel For Blade Series Lights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.